Shop All Cold Weather Gloves
Bdg
VF, Cold-Condition Mitts, 61KA10, PR
Mfr # 63-9-740SI-L-K
Zoro # G702014906
product price: $48.99
/pr
Sold in multiples of 6 for $293.94
$293.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Standards ANSI/ISEA 105
- ANSI/ISEA Cut Level Not Rated
- Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-9-740SI-L-K
- Zoro # G702014906
- UPC # 063344384816
- Country of Origin Canada
- Category Cold Weather Gloves
Details
Item | Cold-Condition Mitts |
Cuff Style | Gauntlet |
Standards | ANSI/ISEA 105 |
ANSI/ISEA Cut Level | Not Rated |
Coating Material | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Construction | Cut and Sewn |
Hand Protection Style | Mitt |
Glove Coating Cover | Uncoated |
Knit Material | Silica Cloth |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Maximum Temperature | 608 Degrees F |
ANSI/ISEA Heat Level | 5 |
Description
Cold-Condition Mitts, ANSI/ISEA Cut Level Not Rated, Knit Material Silica Cloth, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Coating Cover Uncoated, Glove Performance General Purpose with Extended Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 6 ft Rolls - Black (03-206-W100)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Solid Vest, Hi-Vis Green, XL (SV4GSXL)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (93861L)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- BDG Coated Gloves, Knit, L, 11" L (99-1-9491)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Lined Grain Goatskin 1-Finger Mitt, Large (50-9-5011-L)
- BDG Cold-Condition Mitts, Gauntlet (63-9-740SIL)
- CAIMAN Insulated Glove, M, PR (2396-4)
- Bdg Gloves & Hand Protection