Shop All Chemical Resistant Gloves
Bdg
Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10)
Mfr # 99-1-1715F-10
Zoro # G400892622
product price: $3.69
/pr
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 15 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-1715F-10
- Zoro # G400892622
- UPC # 063344173144
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 13 in |
Description
Chemical Resistant Gloves,PR, Palm, 15 mil, 13 in, Glove Size XL, Color Green, Supported, Standards EN 374-1, EN 374-5, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6615)
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O23122)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11) (99-1-1715F-11)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size L (9) (99-1-504-9)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NSK24-10)
- Bdg Chemical Resistant Gloves