Shop All Chemical Resistant Gloves
Bdg
Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11)
Mfr # 99-1-1715F-11
Zoro # G700892612
product price: $3.69
/pr
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 15 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-1715F-11
- Zoro # G700892612
- UPC # 063344173151
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | X2L (11) |
Glove Length | 13 in |
Description
Chemical Resistant Gloves,PR, Palm, 15 mil, 13 in, Glove Size 2XL, Color Green, Supported, Standards EN 374-1, EN 374-5, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Large, 100 Pack (ND4020)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Size L (9) (99-1-901-9)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- Bdg Gloves & Hand Protection