Shop All Chemical Resistant Gloves
Bdg
Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7)
Mfr # 99-1-1715F-7
Zoro # G400892547
product price: $3.69
/pr
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 15 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-1715F-7
- Zoro # G400892547
- UPC # 063344173113
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 13 in |
Description
Chemical Resistant Gloves,PR, Palm, 15 mil, 13 in, Glove Size S, Color Green, Supported, Standards EN 374-1, EN 374-5, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11) (99-1-1715F-11)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size XL (10) (99-1-820-10)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size L (9) (99-1-504-9)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- Bdg Gloves & Hand Protection