Shop All Chemical Resistant Gloves
Bdg
Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9)
Mfr # 99-1-1715F-9
Zoro # G000892572
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 13 in
- Glove Coating Coverage Full
- Glove Hand Style Left and Right
- Supported / Unsupported Supported
- Standards EN 374-1, EN 374-5, EN 388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-1715F-9
- Zoro # G000892572
- UPC # 063344173137
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | L |
Description
Chemical Resistant Gloves,PR, Palm, 15 mil, 13 in, Glove Size L, Color Green, Supported, Standards EN 374-1, EN 374-5, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F66)
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk (016260-0000-110)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11) (99-1-1715F-11)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- HONEYWELL NORTH Honeywell North Nitri-Knit 12"L 40-mil Insulated Nitrile Gloves (NK803IN/11)
- Bdg Gloves & Hand Protection