Shop All Cold Weather Gloves
Bdg
Tan Deerskin Gauntlet Ski Mitt, Size L
Mfr # 80-9-0504181-L
Zoro # G603161310
product price: $32.59
/pr
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Guantlet Cuff with Drawstring
- Thumb Style Keystone
- Glove Size L
- Material Grain Deerskin Palm/Nylon Backhand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 80-9-0504181-L
- Zoro # G603161310
- UPC # 63344327554
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Ski Mitt |
Color | Black/Yellow |
Cuff Style | Guantlet Cuff with Drawstring |
Thumb Style | Keystone |
Material | Grain Deerskin Palm/Nylon Backhand |
Description
Grain deerskin palm; Nylon backhand; Thinsulate insulation; Water-repellent membrane; Gauntlet cuff w/drawstring; Shirred elastic wrist w/adjustable strap; Keystone thumb; Reinforced thumb saddle & fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Outdoor, Shatter Resistant, 36" (SNO36)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- BDG Lined Grain Goatskin 1-Finger Mitt, Large (50-9-5011-L)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size X2L (11) (99-9-300-11)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, S (RWG800S)
- Bdg Cold Weather Gloves