Shop All Cold Weather Gloves
Bdg
Tan Deerskin Gauntlet Ski Mitt, Shrink Wrapped, Size M
Mfr # 80-9-0504181-MK
Zoro # G201708726
product price: $30.49
/pr
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Guantlet Cuff with Drawstring
- Thumb Style Keystone
- Glove Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 80-9-0504181-MK
- Zoro # G201708726
- UPC # 63344386438
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Ski Mitt |
Color | Black/Yellow |
Cuff Style | Guantlet Cuff with Drawstring |
Thumb Style | Keystone |
Description
Grain deerskin palm; Nylon backhand; ThinsulateTM insulation; Water-repellent membrane; Gauntlet cuff w/drawstring; Shirred elastic wrist w/adjustable strap; Keystone thumb; Reinforced thumb saddle & fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S13TAFGPU2)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- BDG Coated Gloves, Knit, L, 11" L (99-1-9491)
- BDG Cold-Condition Mitts, Gauntlet (63-9-740SIL)
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair (N9690XL)
- Bdg Cold Weather Gloves