Shop All Cold Weather Gloves
Bdg
Tan Deerskin Gauntlet Ski Glove, Size XL
Mfr # 80-9-041101-XL
Zoro # G103161308
product price: $25.59
/pr
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Guantlett Cuff with Drawstring
- Thumb Style Keystone
- Material Grain Deerskin Palm, Nylon Backhand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 80-9-041101-XL
- Zoro # G103161308
- UPC # 63344327677
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Ski Glove |
Color | Black/Yellow |
Cuff Style | Guantlett Cuff with Drawstring |
Thumb Style | Keystone |
Material | Grain Deerskin Palm, Nylon Backhand |
Description
Grain deerskin palm; Nylon backhand; Thinsulate insulation; Water-repellent membrane; Gauntlet cuff w/drawstring; Shirred elastic wrist w/adjustable strap; Keystone thumb; Reinforced thumb saddle & fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Background Color: Orange (LCU6-0003-RD_10X7)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAW400PRP-3XX1300)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- RADIANS Cold Protection Gloves, 100g Micro Fleece Lining, XL (DPG750XL)
- Bdg Cold Weather Gloves