Shop All Leather Driver's Gloves
Bdg
Specialty Driver Gloves, Goatskin, M, PR
Mfr # 20-1-10696-M
Zoro # G6058123
original price:
$35.62
35% off
new price: $22.89
/pr
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Goatskin
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10696-M
- Zoro # G6058123
- UPC # 63344351856
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86428)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size L (20-1-288-L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- BDG Goatskin Winter Lined Driver w/ Backhand Protection, Size M (20-9-1870-M)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size S (20-1-1891-S-K)
- ENDURA DriverGloves, ArcFlash, Lightweight, 2XL, PR (378GKGEXXL)
- Bdg Leather Driver's Gloves