Shop All Leather Driver's Gloves
Bdg
Specialty Driver Gloves, Goatskin, M, PR
Mfr # 20-1-10695-M
Zoro # G6058071
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-10695-M
- Zoro # G6058071
- UPC # 063344351801
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Fire Extinguisher Sign, 4"x13", Glow-In-The-Dark, RD/WE (COS098063)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- BRADY Label, 1 in W, Silver (M6-20-435)
- SUPER ANCHOR SAFETY 6' Flex Lanyard + 2 Snaphooks (6501)
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- BDG Leather Gloves, Glove Sizes S/7, PR, Color: Gold/Pearl (20-1-148-S)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X2L (20-1-5000-X2L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- SUPERIOR GLOVE Leather Gloves, Goatskin, 2XL, PR (378GOBXXL)
- Bdg Gloves & Hand Protection