Shop All Coated Gloves
Bdg
Seamless Knit White Nylon White Polyurethane Palm, Size XS (6)
Mfr # 99-1-9880-6
Zoro # G9757594
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9880-6
- Zoro # G9757594
- UPC # 063344345299
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS (6) |
Size | XS ( 6 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- ESS CDI Rx Inserts (740-0312)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size L (9) (99-1-9880-9)
- BDG Coated Gloves, Gauntl, L, PR (99-1-502)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9802-10-K)
- BDG 15 Gauge Black Nylon Spandex NBR Palm Net Zero, Size X2S (5) (99-1-8110-5)
- BDG Coated Gloves, Gauntlet, Univ, PR (99-1-23701)
- BDG PU Coated 18 ga. HPPE, Medium (99-1-9640-8)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- Bdg Coated Gloves