Shop All Coated Gloves
Bdg
Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size XS (6)
Mfr # 99-1-9880-6-K
Zoro # G201844189
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9880-6-K
- Zoro # G201844189
- UPC # 063344391098
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS (6) |
Glove Length | 9.25 in |
Size- Alpha | XS |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | CFIA Rated, EN388 |
Glove Construction | Seamless Knit |
ANSI/ISEA Cut Level | Not Rated |
Cuff Style | Knit |
Glove Materials | Nylon, Polyurethane |
Series | X-SITE |
EN 388 Rating | 4131X |
Glove Coating Cover | Palm |
Hand Protection Style | Glove |
Knit Material | Nylon |
Glove Lining Material | Unlined |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131X, Standards CFIA Rated, EN388, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD Bloodborne Pathogen Kit, w/Hvy-Dty Plastic Case, 6/CT, WE/RD, PK6 (PGD7351CT)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (1AD87)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-2XL)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9880-7-K)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9880-9-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size M (8) (99-1-9611KD-8)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size XS (6) (99-1-9605-6-K)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- Bdg Gloves & Hand Protection