Shop All Coated Gloves
Bdg
Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9)
Mfr # 99-1-9880-9-K
Zoro # G501844193
product price: $1.49
/pr
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9880-9-K
- Zoro # G501844193
- UPC # 063344391142
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9.25 in |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | CFIA Rated, EN388 |
Glove Construction | Seamless Knit |
Cuff Style | Knit |
ANSI/ISEA Cut Level | Not Rated |
Series | X-SITE |
Glove Materials | Nylon, Polyurethane |
EN 388 Rating | 4131X |
Knit Material | Nylon |
Glove Coating Cover | Palm |
Glove Lining Material | Unlined |
Hand Protection Style | Glove |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131X, Standards CFIA Rated, EN388, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Surge Response Go-Kit (DMS 05799)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-4-X-S)
- MCR SAFETY Knit Gloves, M, Orange, PVC Material, PK12 (9675MM)
- JJ KELLER Corrosive Placard, Tagboard, 10-3/4 in. H (819)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9880-7-K)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9880-6-K)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size L (9) (99-1-9611KD-9)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, PR (19L443)
- Bdg Gloves & Hand Protection