Shop All Coated Gloves
Bdg
Seamless Knit White Nylon Grey Foam Nitrile Palm, Size XS (6)
Mfr # 99-1-9800-6
Zoro # G9757192
product price: $2.29
/pr
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Color Gray/White
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9800-6
- Zoro # G9757192
- UPC # 063344256564
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS (6) |
Size | XS ( 6 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4121, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- CONDOR Drivers Gloves, Cowhide, L, Yellow, PR (4TJX8)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- CONDOR Roof Anchor, 20-1/2 In. L, 3 In. W (45J299)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size X3L (12) (99-1-8120-12)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size M (8) (99-1-9500-8)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- KYORENE 15g Gray Kyorene Graphene A2 Liner (M) PK Gloves (00-207 (M))
- Bdg Gloves & Hand Protection