Shop All Coated Gloves
Bdg
Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8)
Mfr # 99-1-275BP-8
Zoro # G9755372
product price: $2.45
/pr
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Blue/Gray
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-275BP-8
- Zoro # G9755372
- UPC # 063344256397
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Size | M ( 8 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- ZORO SELECT Expandable Barricade, L 132 In x H 37 In (2956-00008)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size S (7) (99-1-275BP-7)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- BDG Coated Gloves, Gauntlet, Univ, PR (99-1-23701)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- BDG Coated Gloves, Gauntl, L, PR (99-1-502)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, 2XL, PR (N96795XXL)
- Bdg Coated Gloves