Shop All Coated Gloves
Bdg
Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9)
Mfr # 99-1-275BP-9
Zoro # G9757935
product price: $2.45
/pr
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Blue/Gray
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-275BP-9
- Zoro # G9757935
- UPC # 063344103097
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L (9) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- NMC Caution When Alarm Sounds Vacate Room Si, 7 in Height, 10 in Width, Rigid Plastic (M96R)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688D)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2L (11) (99-1-9802-11)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9880-6-K)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Medium (24 Pairs) (ZZZ-DIE-DLX-1882x24)
- Bdg Gloves & Hand Protection