Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant HiViz Yellow PU Foam Palm, Size XL (10)
Mfr # 99-1-9781-10
Zoro # G8664650
original price:
$12.15
28% off
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Black/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9781-10
- Zoro # G8664650
- UPC # 063344364672
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size M (20-1-1605-M)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- BDG Goatskin 5" Gauntlet Back Protection FR120Thins & Cut Line, Size XS (20-9-10699-XS)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, L. (72-400)
- Bdg Cut-Resistant Gloves