Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XS (6)
Mfr # 99-1-9790-6
Zoro # G8664720
product price: $16.89
/pr
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XS
- Color Black/Gray/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9790-6
- Zoro # G8664720
- UPC # 063344361039
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- BW TECHNOLOGIES Water Sampling Float (GA-FLOAT)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/3X-Large) (1284-PRZ-RD-3XL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size S (7) (99-1-9790-7)
- BDG 13 Gauge Seamless Knit Needlestick Resist Black Nitrile Foam, Size XL (10) (99-1-9630-10)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (20-1-10751-S)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- Bdg Gloves & Hand Protection