Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8)
Mfr # 99-1-9790-8
Zoro # G8665089
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color Black/Gray/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9790-8
- Zoro # G8665089
- UPC # 063344361053
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- ZORO SELECT Boot Brush Base (H1S)
- CAROLINES TREASURES Carolines Treasures JMK1307VRM5828 Blue Heron And Crabs Indoor & Outdoor Runner Mat; 58 x 28 in. (JMK1307VRM5828)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size S (7) (99-1-9790-7)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XS (6) (99-1-9790-6)
- BDG Leather Gloves, M (20-1-10753-M)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size X2L (11) (99-1-9778-11)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- Bdg Cut-Resistant Gloves