Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XS (6)
Mfr # 99-1-9780-6
Zoro # G0205017
product price: $5.95
/pr
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS ( 6 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9780-6
- Zoro # G0205017
- UPC # 063344434696
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS (6) |
Size | XS ( 6 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, EN 388 Rating 4242B, Standards ANSI/ISEA 105-2016, EN388 2016, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Acetylene Sign, D3R (D3R)
- 212 PERFORMANCE Cut Resistant Impact Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPC5R-05-008)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- LYLE Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0006-ED_14x10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (20-1-10751-M)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size XL (10) (99-1-9772-10)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- BDG Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size M (8) (99-1-9720-8)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (18C892)
- Bdg Cut-Resistant Gloves