Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11)
Mfr # 99-1-9780-11
Zoro # G9758489
product price: $4.95
/pr
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9780-11
- Zoro # G9758489
- UPC # 063344364634
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X2L (11) |
Size | 2XL ( 11 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, EN 388 Rating 4242B, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D49P)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XL (10) (99-1-9772-10-K)
- BDG Leather Gloves, 3XL (20-1-10750-X3L)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- Bdg Gloves & Hand Protection