Shop All Cut-Resistant Gloves
Bdg
Seamless Knit HPPE Cut Resistant Black Foam PVC Palm, Size S (7)
Mfr # 99-1-9729-7
Zoro # G8664833
product price: $6.69
/pr
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S
- Color Black/Blue
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9729-7
- Zoro # G8664833
- UPC # 063344339533
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, S/M (53YN49)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- NMC Individual Character Stencil 12" Number Set, PMC12-3 (PMC12-3)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size XL (10) (99-1-9632-10-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size XS (6) (99-1-9790-6)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size XL (20-9-10364-XL)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9780-10-K)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-02-007)
- Bdg Gloves & Hand Protection