Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size XL (10)
Mfr # 99-1-9611KD-10
Zoro # G8663625
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Silicone-Free No
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9611KD-10
- Zoro # G8663625
- UPC # 063344368908
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YM21)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size M (8) (99-1-9611KD-8)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size M (8) (99-1-9500-8)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9666M)
- Bdg Coated Gloves