Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size M (8)
Mfr # 99-1-9611KD-8
Zoro # G8664824
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Silicone-Free No
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9611KD-8
- Zoro # G8664824
- UPC # 063344368885
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2098-L (9))
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6418)
- WELDAS Sweatsopad Sweatband For Safety Helmet Suspending Headgear (20-3200V)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size XL (10) (99-1-9611KD-10)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- BDG Coated Gloves, PR (99-1-7342)
- BDG Coated Gloves, PR (99-1-834)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- Bdg Coated Gloves