Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size L (9)
Mfr # 99-1-9611KD-9
Zoro # G9757411
product price: $5.45
/pr
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Color Black/Yellow
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9611KD-9
- Zoro # G9757411
- UPC # 063344368892
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, No Smoking No Open Flames, 10in X 7in Plastic, 7" W, 10" L, Lndscp, OS-DS-P-710-L-1491 (OS-DS-P-710-L-1491)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Khaki, 971-KHK (971-KHK)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size X2L (11) (99-1-9779-11)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size L (9) (99-1-9802-9)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- BDG Coated Gloves, Safety, 10.5" L (99-1-7341)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- Bdg Coated Gloves