Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Size X2L (11)
Mfr # 99-1-9606-11
Zoro # G9758084
Sold in multiples of 12 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9606-11
- Zoro # G9758084
- UPC # 063344368779
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- GVS-RPB T-Link hood (17-015-12)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- BDG Coated Gloves, Safety, 10.5" L (99-1-7341)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size X2L (11) (99-9-300-11)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size L (9) (99-1-9842-9)
- SAFETY WORKS Safety Works 34-874TL Maxiflex Ultimate Nitrile Glove - Large (34-874TL)
- Bdg Gloves & Hand Protection