Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size XL (10)
Mfr # 99-1-9606-10-K
Zoro # G101843923
product price: $2.95
/pr
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9606-10-K
- Zoro # G101843923
- UPC # 063344430124
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 in |
Size- Alpha | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Standards | EN388 |
Glove Construction | Seamless Knit |
ANSI/ISEA Cut Level | Not Rated |
Cuff Style | Knit |
EN 388 Rating | 4131 |
Glove Safety Features | High-Visibility |
ANSI/ISEA Abrasion Cycles | 3,000 |
Glove Materials | Nylon/Spandex, Foam Nitrile |
Series | X-SITE |
Hand Protection Style | Glove |
Glove Coating Cover | Palm |
Glove Lining Material | Unlined |
Knit Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- FIBRE-METAL BY HONEYWELL Hard Hat Crown Ratchet Headband, 4, Gray (F400)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size L (9) (99-1-9842-9)
- BDG 15 Gauge Black Nylon Spandex NBR Palm Net Zero, Size X2S (5) (99-1-8110-5)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size L (9) (99-1-9631-9)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (97-007)
- Bdg Coated Gloves