Shop All Coated Gloves
Bdg
Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8)
Mfr # 99-1-9606-8-K
Zoro # G101843930
product price: $2.95
/pr
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9606-8-K
- Zoro # G101843930
- UPC # 063344430117
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Standards | EN388 |
Glove Construction | Seamless Knit |
Cuff Style | Knit |
ANSI/ISEA Cut Level | Not Rated |
ANSI/ISEA Abrasion Cycles | 3,000 |
Series | X-SITE |
Glove Materials | Nylon/Spandex, Foam Nitrile |
EN 388 Rating | 4131 |
Glove Safety Features | High-Visibility |
Hand Protection Style | Glove |
Glove Lining Material | Unlined |
Knit Material | Nylon |
Glove Coating Cover | Palm |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- FRED SILVER Convex Security Mirror (PLX-30)
- NEESE Outerwear Economy Rain Suit-Yel-S (10160-55-1-YEL-S)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size XL (10) (99-1-9606-10-K)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- BDG Grey Seamless Knit HPPE w/ Black Crinkle Latex Palm, Size X2L (11) (99-1-9701-11)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9802-10-K)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- Bdg Gloves & Hand Protection