Shop All Coated Gloves
Bdg
Seamless Knit Grey Nylon 15G Black Nitrile Foam Knuckle Dip, Size M (8)
Mfr # 99-1-9610KD-8
Zoro # G9757472
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9610KD-8
- Zoro # G9757472
- UPC # 063344368816
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Size | M ( 8 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size M, 12PK (GL615M)
- SALISBURY Rubber Insulating Glove Kit Yel Class 0 (GK014Y/10)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9880-7-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- BDG NBR Coated 21 ga. HPPE, Large, PR (99-1-9540-9)
- BDG 15 Gauge Black Nylon Spandex NBR Palm Net Zero, Size X2S (5) (99-1-8110-5)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- Bdg Coated Gloves