Shop All Coated Gloves
Bdg
Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10)
Mfr # 99-1-9605-10
Zoro # G9756949
product price: $4.69
/pr
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9605-10
- Zoro # G9756949
- UPC # 063344367802
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Size | XL ( 10 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, M, 1 Pair (48M)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87782 (87782)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BY)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size L (9) (99-1-9605-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12) (99-1-9626-12)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7022)
- Bdg Coated Gloves