Shop All Coated Gloves
Bdg
Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7)
Mfr # 99-1-9605-7
Zoro # G9756903
product price: $4.69
/pr
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9605-7
- Zoro # G9756903
- UPC # 063344367772
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S (7) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-ID28)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- 5S SUPPLIES STOP Proceed With Caution 16in Diameter Non Slip Floor Sign (FS-STPPWC-16)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (WMN100277)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size L (9) (99-1-9605-9)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- BDG Coated Gloves, PR (99-1-7342)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- BDG PU Coated 18 ga. HPPE, Small (99-1-9640-7-K)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- Bdg Coated Gloves