Shop All Coated Gloves
Bdg
Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8)
Mfr # 99-1-9605-8-K
Zoro # G801808741
original price:
$5.84
11% off
new price: $5.15
/pr
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Glove Size M (8)
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9605-8-K
- Zoro # G801808741
- UPC # 063344430025
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, Spandex(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 407 Contact Heat Level 1 sec, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Hands Out Of Moving Machinery Bilingual Label, Pk5 (ESC622AP)
- PORTWEST ArcGrip Glove, L (A780)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60506)
- CALLOWAY MILLS Dark Grey, 60 W x 72 L (14DGY0506)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size XS (6) (99-1-8120-6)
- BDG PU Coated 18 ga. HPPE, Small (99-1-9640-7-K)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size XL (10) (99-9-265-10)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size X2L (11) (99-1-9779-11)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size L (9) (99-9-265-9)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size L (9) (99-1-9611KD-9)
- Bdg Coated Gloves