Bdg

Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8)


product price: $36.79
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A4
  • Color Black/Green
  • Glove Coating Material FR Nitrile/Neoprene Micro-Foam
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M (8)
Size- Numeric 8

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Hemmed Cuff, Solid Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.