Shop All Cut-Resistant Gloves
Bdg
Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size L (9)
Mfr # 99-1-9675-9
Zoro # G801209418
product price: $36.79
/pr
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size ( 9 )
- Color Black, Green
- ANSI/ISEA Cut Level A4
- Glove Coating Material Neoprene/Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9675-9
- Zoro # G801209418
- UPC # 063344433811
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L (9) |
Size | ( 9 ) |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Hemmed Cuff, Solid Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8) (99-1-9675-8)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size M (8) (99-1-9772-8)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size S (7) (99-1-9772-7)
- BDG PR, Leather Gloves, L (20-1-10750-L)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size L (9) (99-1-9772-9-K)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Grey, HPPE, Tungsten, PR (KCI9PU-05-XL)
- Bdg Gloves & Hand Protection