Shop All Coated Gloves
Bdg
Seamless Knit Black Nylon Black Polyurethane Palm, Size XS (6)
Mfr # 99-1-9802-6
Zoro # G8664964
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- ANSI/ISEA Cut Level A1
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9802-6
- Zoro # G8664964
- UPC # 063344353560
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4131X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1357)
- MARCOM Driving Safety DVD (V0001319EM)
- 3M PROTECTA Positioning Harness, S, Polyester (1161216)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size XL (10) (99-1-9779-10)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size X3L (12) (99-1-8120-12)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size X2L (11) (99-9-300-11)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size L (9) (99-1-9500-9)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- BEST GLOVE Dispose Nitrile Coated-Navy Fully Coating Glove Size 10, 10PK (845-7166-10)
- Bdg Coated Gloves