Shop All Coated Gloves
Bdg
Seamless Knit Black Nylon Black Polyurethane Palm, Size X3L (12)
Mfr # 99-1-9802-12
Zoro # G500829856
product price: $1.45
/pr
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9802-12
- Zoro # G500829856
- UPC # 63344437178
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 9.25 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Size (Numeric) | 12 |
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801-8 -M)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SZNGNEPSMK)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-28-0002)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size XS (6) (99-1-9800-6)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size L (9) (99-1-9792-9-K)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size L (9) (99-1-9500-9)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (48UP79)
- Bdg Coated Gloves