Shop All Coated Gloves
Bdg
Seamless Knit Black Nylon Black Polyurethane Palm, Size X2L (11)
Mfr # 99-1-9802-11
Zoro # G8664632
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- ANSI/ISEA Cut Level A1
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9802-11
- Zoro # G8664632
- UPC # 063344358848
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4131X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Three Speed Carpet Dryer Blower, 951903 (9519-03)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- ZORO SELECT Lockout Padlock, KD, Black, 3"H (48JT79)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- BDG Coated Gloves, Gauntl, L, PR (99-1-502)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size L (9) (99-1-9842-9)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size XL (10) (99-9-265-10)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- Bdg Coated Gloves