Shop All Coated Gloves
Bdg
Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size XL (10)
Mfr # 99-1-9802-10-K
Zoro # G101967056
product price: $2.19
/pr
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9802-10-K
- Zoro # G101967056
- UPC # 63344390725
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9.25 in |
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-200)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0808)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size M (8) (99-1-9802-8-K)
- BDG PU Coated 21 ga. Nylon, Small, PR (99-1-9511-7)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size L (9) (99-1-9802-9)
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- Bdg Coated Gloves