Shop All Cut-Resistant Gloves
Bdg
Seamless Knit 13G HPPE Cut Resistant Double Nitrile Dip, Size L (9)
Mfr # 99-1-9660-9
Zoro # G8664483
original price:
$11.29
15% off
new price: $9.59
/pr
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 9
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9660-9
- Zoro # G8664483
- UPC # 063344391883
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L (9) |
Size | 9 |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, EN 388, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB6370SP)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size XS (6) (99-1-9791-6)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- BDG Leather Gloves, L (20-1-10753-L)
- BDG Leather Gloves, M (20-1-10753-M)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- Bdg Gloves & Hand Protection