Shop All Rain Pants
Bdg
Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L
Mfr # 95-1-901FRP-L
Zoro # G403161350
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC/Polyester with FR Treated Fabric
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 95-1-901FRP-L
- Zoro # G403161350
- UPC # 63344357926
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Length | 2 |
Details
Item | Rain Bib Pants |
Color | Yellow |
Material | PVC/Polyester with FR Treated Fabric |
Description
PVC/polyester w/FR treated fabric; Snap fly front, elasticized suspenders; Ankle & waist adjustments; Non-conductive rustproof hardware; Electronically sealed waterproof seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Red (VST-212-RED)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_18x24 (T1-1015-HI_18x24)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- VIKING Creekside II Pants Black (868PZ-XXL)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- ZORO SELECT Rain Pants, 3XL, Green, Unisex (C16920G X3)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y XXL REG)
- Bdg Rain Gear