Shop All Chemical Resistant Gloves
Bdg
PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size L (9)
Mfr # 99-1-504-9
Zoro # G800489781
product price: $55.99
/pr
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Glove Materials PVC
- Glove Length 14 in
- Latex-Free No
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-504-9
- Zoro # G800489781
- UPC # 063344425144
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Fully, 14 in, Glove Size 9, Color Black/Orange, Supported, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2003, EN 388 2016, EN 374-1 2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- HEXARMOR Cut-Resistant Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9013-XL (10))
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- BDG Coated PVC Triple Coated Gauntlet Blue Beaded Cuff, Size L (9) (99-1-820BD-9)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300RH)
- Bdg Gloves & Hand Protection