Shop All Coated Gloves
Bdg
PU Coated 21 ga. Nylon, Small, PR
Mfr # 99-1-9511-7
Zoro # G711221692
product price: $4.99
/pr
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/Gray
- Glove Coating Material Nylon
- Standards ANSI Cut Level A1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9511-7
- Zoro # G711221692
- UPC # 63344444381
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Details
Color | Black/Gray |
Glove Coating Material | Nylon |
Standards | ANSI Cut Level A1 |
Description
21ga. nylon shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
- •21ga. nylon shell
- •Polyurethane palm coating
- •Elastic knit wrist w/hemmed cuff
- •Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8912)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- BILCO CO Bilco® LU-4 Aluminum Ladder Safety Post (LU-4)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9146-01)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size L (9) (99-1-9842-9)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size L (9) (99-1-9802-9)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size XS (6) (99-1-9605-6-K)
- BDG Coated Gloves, Gauntlet, Univ, PR (99-1-23701)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, 12PK (34-C232/S)
- Bdg Gloves & Hand Protection