Shop All Welding Gloves
Bdg
Premium Cow Grain Leather Hi Voltage Glove Cover Cinch, Size XL
Mfr # 63-1-64RT-12
Zoro # G003161644
product price: $31.69
/pr
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style 5.5 in Gauntlet Cuff
- Glove Materials Cowhide
- Palm Material Grain Cowhide
- Thumb Style Gunn Cut w/ Straight Thumb
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-1-64RT-12
- Zoro # G003161644
- UPC # 63344355052
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Size- Numeric | 12 |
Size (Numeric) | 12 |
Details
Item | High Voltage Glove Cover |
Cuff Style | 5.5 in Gauntlet Cuff |
Glove Materials | Cowhide |
Palm Material | Grain Cowhide |
Thumb Style | Gunn Cut w/ Straight Thumb |
Color | Natural |
Features | Adjustable Wrist Strap |
Series | Gander |
Description
Grain cowhide palm & backhand; 5.5" split cowhide gauntlet cuff; Adjustable wrist strap; Gunn cut w/straight thumb & thumb strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- VISIONAID Lens Cleaning Liquid, 1 gal. (1LCL211C)
- BAUSCH + LOMB Tissues, Eyeglass, Pre-Moist, PK200 (8574GMBD)
- BUCKET BOSS Kneeling Pad, Foam, 21" x 14" (93400)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG PR, Welding Gloves, L, Gauntlet, 5" Cuff L (64-1-888)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- Bdg Welding Gloves