Shop All Welding Gloves
Bdg
PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L
Mfr # 60-9-7800
Zoro # G1936047
product price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Cuff Material Cowhide
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-9-7800
- Zoro # G1936047
- UPC # 063344372783
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | Universal |
Cuff Length | 5.5 in |
Description
Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size Universal, Color Gray / Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RJ)
- WBOX 2-TN SIREN W/ENC 30W 117D (0E-STSTSIREN)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, M, 1 Pair (48M)
- Bdg Gloves & Hand Protection