Bdg

PR, Welding Gloves, L, Gauntlet, 5" Cuff L


product price: $34.39
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Glove Size Universal
  • Cuff Material Cowhide
  • Application Stick
  • Cuff Style Gauntlet
  • Glove Back Material Deerskin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bdg
  • MFR # 64-1-888
  • Zoro # G1952628
  • UPC #
    063344255345
  • Country of Origin Multiple
  • Category Welding Gloves

Dimensions

Glove Size Universal
Cuff Length 5 in

Description

Welding Gloves, Welding Glove Application Stick, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size Universal, Color Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.