Shop All Leather Palm Gloves
Bdg
PR, Leather Gloves, Safety Cuff, L
Mfr # 30-1-271DP-5
Zoro # G9694131
product price: $5.95
/pr
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray/Teal
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-271DP-5
- Zoro # G9694131
- UPC # 063344251774
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 12-1/2" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 12 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hi-Vis Orange 2-Layer Cooling Multi-Band, L/XL (6489)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCL1)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- BDG Leather Mitts, Cowhide Palm, L (50-9-803PL)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- Bdg Leather Palm Gloves