Shop All Leather Palm Gloves
Bdg
PR, Leather Gloves, Elastic Cuff, XL
Mfr # 40-1-1511KW
Zoro # G9694725
original price:
$7.29
21% off
new price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue/Tan/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511KW
- Zoro # G9694725
- UPC # 063344302339
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Knit, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (4118CL)
- JL INDUSTRIES / ACTIVAR Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical (FE10)
- 3M Cartridge/Filter Adapter, PK2 (701)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1650-L)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- CONDOR Gloves, L, Cream/Orange, Thinsulate, PR (48WT90)
- Bdg Leather Palm Gloves