Shop All Leather Palm Gloves
Bdg
PR, Leather Gloves, Cowhide Palm, L
Mfr # 40-1-2812EY5
Zoro # G9694962
product price: $4.15
/pr
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Tan/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2812EY5
- Zoro # G9694962
- UPC # 063344130031
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 12-1/2" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 12 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Hood, Yellow, M (4T233)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- CONDOR Safety Glasses, Green Scratch-Resistant (4JND8)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Water Repel Grain Cow Utility Mitt HiViz Gauntlet 1Finger, Size XL (50-1-1280-XL)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size XL (60-1-650-XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- Bdg Leather Palm Gloves