Shop All Leather Palm Gloves
Bdg
PR, Leather Gloves, Cowhide Palm, Elastic
Mfr # 40-1-1511W
Zoro # G9690001
product price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 9-1/4"
- ANSI/ISEA Cut Level Not Tested
- Thumb Style Wing
- Cuff Style Safety
- Color Blue/Tan/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511W
- Zoro # G9690001
- UPC # 063344121473
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/4" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | Universal |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 9 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- KLEIN TOOLS Heavy Knit Hat, Black, Vintage Patch Logo (60388)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, XL (6323PB-XL)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size M (20-9-366-M)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- KINCO Kinco 90HK XL Full Grain Deerskin Leather Glove; Golden; Extra Large (120497)
- Bdg Leather Palm Gloves