Shop All Anti-Vibration Gloves
Bdg
PR, Leather Gloves, 2XL/11
Mfr # 20-1-10015-X2L
Zoro # G900892566
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Insulated No
- Knuckle Padding Material Neoprene Rubber
- ANSI/ISEA Cut Level Not Tested
- Finger Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10015-X2L
- Zoro # G900892566
- UPC # 063344353331
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 9 in |
Description
Leather Gloves, Additional Hazard Protection None, Glove Style Cut and Sewn, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Tested, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Unlined, Glove Back Material Neoprene, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- CONDOR VF, Knit Gloves, Gry, S, 2UTZ1, PR (60VY32)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- BDG PR, Leather Gloves, L/9 (20-1-10015-L)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- BDG Microfiber Performance Glove, Large, PR (20-1-10623-L)
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- Bdg Gloves & Hand Protection